Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL 88-Inch x 26-Inch Hitch-Mounted Winch Driven Snowplow

  • Mfr # AVAL8826

  • Zoro # G922658539


product price: $2,098.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width
42 in
Mounting Compatibility
2 in. (5.08 cm) class III front hitch-mounted
Angling
Winch-driven up and down, manual left and right
Color
Black
Blade Dimensions
88 in. (223.5 cm) (W) x 26 in. (66 cm) (H)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVAL8826
Zoro #
G922658539
UPC #
826518005708
Country of Origin
China

Dimensions

Width
42 in
Blade Dimensions
88 in. (223.5 cm) (W) x 26 in. (66 cm) (H)
Length
88 in
Height
26 in

Details

Mounting Compatibility
2 in. (5.08 cm) class III front hitch-mounted
Angling
Winch-driven up and down, manual left and right
Color
Black
Item
Snowplow
Material
UV powder-coated steel
Lift Mechanism
3,000 lb electric winch
Control
Wireless remote control

Description

The Snowbear by Marlon Universal 88-Inch x 26-Inch Hitch-Mounted Winch-Driven Snowplow is the ultimate solution for clearing snow from your driveway, small parking lot, or residential property with ease and efficiency. Designed to mount directly into any standard 2-inch class III front receiver hitch, this universal snow plow kit is ideal for use on SUVs, Jeeps, and light-duty trucks. This hitch-mounted snow plow ships in a single, convenient carton and includes everything you need: a hardened steel cutting edge scraper, durable rubber snow deflector, polymer-wrapped plow markers, heavy-duty skid shoes, a caster kit for easy storage, and a powerful 3,000 lb wireless electric winch-ensuring smooth, remote-controlled plow operation. Also included are blade stiffeners for enhanced durability, providing a robust 3-point connection that boosts blade rigidity and long-term performance. Whether you're a homeowner or a contractor, this winch-driven, wireless snow plow system delivers reliable, efficient snow removal all winter long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.