UNIVERSAL ELITE 88-Inch x 26-Inch Hitch-Mounted Actuator Driven Snowplow

  • Mfr # AVAL8826ELT

  • Zoro # G222658505


product price: $2,259.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Blade Dimensions
88 in. (223.5 cm) (W) x 26 in. (66 cm) (H)
Color
Black
Control Type
Wireless remote control
Mounting Compatibility
2 in. (5.08 cm) class III front hitch-mounted
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVAL8826ELT
Zoro #
G222658505
UPC #
826518005715
Country of Origin
China

Dimensions

Blade Dimensions
88 in. (223.5 cm) (W) x 26 in. (66 cm) (H)
Width
42 in
Height
26 in
Length (In.)
88 in

Details

Item
Snowplow
Color
Black
Control Type
Wireless remote control
Mounting Compatibility
2 in. (5.08 cm) class III front hitch-mounted
Lift Mechanism
Electric actuator
Material
UV Powder-Coated Steel
Angling
Actuator-driven up and down, manual left and right

Description

The Snowbear by Marlon Universal 88-Inch x 26-Inch Hitch-Mounted Actuator-Driven Snowplow from the ELITE Series is built for clearing driveways, small parking lots, and residential areas with ease. It slides into any 2in front-mount Class III receiver hitch, making it ideal for SUVs, light trucks, and Jeeps. This hitch-mounted snow plow features a hardened steel cutting edge, rubber snow deflector, polymer-wrapped wire rope plow markers, adjustable skid shoes, and a caster kit for easy attachment and storage. The powerful wireless electric actuator lets you control blade lift from your cab, while included blade stiffeners create a durable 3-point connection for extra strength. Perfect for those looking for a universal snow plow, front hitch plow, or wireless-controlled snowplow kit, the Snowbear ELITE delivers reliable, efficient snow removal every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.