1 cu. yd. capacity Truck Bed Spreader
Mfr # 32600
Zoro # G8530627
product price: $6,543.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Capacity
27 cu ft
Spread Width
Up to 40 ft
Drop Type
Spinner
For Use With
50/50 Salt/Sand Mix, Bagged Ice Melters, Bulk Salt, Calcium Chloride Pellets, Calcium Flakes, Liquid Brine, Sand
Includes
Mounting Kit, Tarp, Top Screen, Vibrator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32600
Zoro #
G8530627
UPC #
-
Country of Origin
United States
Dimensions
Spread Width
Up to 40 ft
Height
36 in
Depth
77 in
Width
48.5 in
Spinner Size
12 in
Spread Width - Maximum
40 ft
Description
Tailgate Spreader, Capacity 27 cu ft, Spread Width Up to 40 ft, Frame Steel, Features Dual Variable-Speed Control, Fitted Tarp, Removable Chute Assembly, Spinner Drive Assembly, Top Screen, For Use With 50/50 Salt/Sand Mix, Bagged Ice Melters, Bulk Salt, Calcium Chloride Pellets, Calcium Flakes, Liquid Brine, Sand, Includes Mounting Kit, Tarp, Top Screen, Vibrator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.