100 gal. capacity Sidewalk Sprayer
Mfr # VSS-1000-1
Zoro # G8540201
product price: $3,398.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
Key Features
Capacity
100 gal
Spread Width
Up to 6 ft
For Use With
Liquid De-Icer
Includes
Strap
Frame
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSS-1000-1
Zoro #
G8540201
UPC #
-
Country of Origin
United States
Dimensions
Spread Width
Up to 6 ft
Depth
60 in
Height
50 in
Width
48 in
Boom Width
4 ft
Details
Item
Cordless Vehicle Mounted Sprayer
Capacity
100 gal
For Use With
Liquid De-Icer
Includes
Strap
Frame
Powder Coated Steel
Mount Type
Bed
Hopper Material
Polyethylene
Product Type
Vehicle Mounted Sprayer
Application
Snow Removal and De-Icing
Sprayer Form
Tailgate
Power Source
Vehicle Battery-Powered
Compatible Vehicle Type
UTV
Tank Capacity
100 gal
Horizontal Spray Distance - Maximum
6 ft
Description
De-Icing Sprayer, Electric, Polyethylene Tank,100 Gal. Tank Capacity, Powder Coated Steel Frame, Continuous Cycle Pump, Pump Flow 2 GPM, 60 PSI, Hose 50 Ft, Wand 20 Ft, Wand Material Extended Trigger Style, Nozzle Adjustable, Spray Distance Vertical 20 Ft., Spray Distance Horizontal 20 Ft., Application For Spot Spraying, Includes Self Contained Skid Mount, For Use With De-Icing or Anti-Icing Liquids, Horizontal Range 20 Ft., Vertical Range 20 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.