160 lbs Cap Broadcast Heavy Duty Walk-Behind Spreader For Ice Melt/Rock Salt, 20 ft Spread, T Handle

  • Mfr # SP-85SS

  • Zoro # G911755454


product price: $845.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Capacity
160 lbs
Handle
Fixed T
Drop Type
Broadcast
Flow Control
Rod
For Use With
Ice Melt, Rock Salt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-85SS
Zoro #
G911755454
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
13 in
Height
33 in
Width
29 in
Overall Length
52 in
Hopper Width
23 in
Hopper Length
20 in
Spread Width - Maximum
20 ft
Overall Width
29 in
Overall Height
33 in

Details

Capacity
160 lbs
Handle
Fixed T
Drop Type
Broadcast
Flow Control
Rod
For Use With
Ice Melt, Rock Salt
Item
Heavy Duty Walk-Behind Spreader
Hopper Material
Polyethylene
Wheel Type
Pneumatic
Includes
Hopper Screen and Cover
Frame
Stainless Steel
Frame Material
Stainless Steel
Features
High Volume Output
Handle Type
T-Handle
Flow Gate
Manual Lever
Spreader Form
Walk-Behind
Flow Control Mechanism
Steel Rod
Includes Edge Guard
No Edge Guard
Coverage
2,250 sq ft
Number of Spread Patterns
1
Spreader Drive Mechanism
Ground Drive
Application
Snow Removal and De-Icing
Spreader Type
Broadcast
Spread Pattern
90 Degrees
Spinner Material
Plastic
Number of Wheels
2
Product Type
Walk-Behind Spreader
Tool Weight
42 lb

Description

Manual Walk-Behind Spreader, Capacity 160 lb, For Use With Calcium Chloride, Ice Melt, Rock Salt, Hopper Material Polyethylene, Wheel Type Pneumatic, Features Poly Cover, Single-Slot Port, Top Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.