Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

160 lbs Cap Broadcast Walk Behind Spreader For Salt

  • Mfr # SP-85SS

  • Zoro # G805490577


product price: $1,296.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Capacity
160 lbs
Drop Type
Broadcast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-85SS
Zoro #
G805490577
UPC #
856138008179
Country of Origin
United States

Details

Capacity
160 lbs
Drop Type
Broadcast
Item
Walk Behind Spreader

Description

Snowex sp-85ss walk behind broadcast spreader 160 lb capacity with stainless steel frame for tight applications like sidewalks and driveways, snowex offers the sp-85ss walk-behind broadcast spreaders. All highlighted by durable poly hopper construction, this spreader is capable of handling 160 pounds of bagged rock salt or pelletized material up to 20 feet wide. Exclusive single-slot port design enhances material flow from the hopper and the enclosed gearbox ensures that the moving parts of the spreader are protected from the elements. Adjustable sidewalk deflectors limit the spread pattern to keep material on the intended path. Features poly cover, top screen and stainless steel frame with poly housing for durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.