18 cu.ft. Yellow Resin Attached Lid Salt Box Container
Mfr # 74051
Zoro # G3121632
product price: $598.99
/eaKey Features
Volume Capacity
18 cu ft
Load Capacity
1,750 lb
Material
Resin
Color
Yellow
Inside Length
32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74051
Zoro #
G3121632
UPC #
856138008117
Country of Origin
United States
Dimensions
Inside Length
32 in
Outside Length
34 in
Inside Width
32 in
Outside Height
32 in
Outside Width
34 in
Inside Height
30 in
Overall Height
35 3/4 in
Overall Width
33 1/4 in
Bottom Inside Length
32 in
Overall Length
48 in
Bottom Inside Width
32 in
Material Thickness
1 in
Description
Salt Box, Color Yellow, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 35 3/4 in, Overall Length 48 in, Overall Width 33 1/4 in, Stackable Stacking Capable, Stacking Capacity 250 lb, Volume Capacity 18 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.