Zoro Homepage

240 lb. Capacity Wireless Tailgate Spreader

  • Mfr # SR-210

  • Zoro # G3476356


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Frame
Powder Coated Steel
Depth
33 in
Spread Width
Up to 25 ft
Spinner Size
10 in
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-210
Zoro #
G3476356
UPC #
813818010013
Country of Origin
United States

Dimensions

Depth
33 in
Spread Width
Up to 25 ft
Spinner Size
10 in
Width
23 in
Height
25 in
Spread Width - Maximum
25 ft

Details

Frame
Powder Coated Steel
Item
Tailgate Spreader
Mount Type
Receiver
Spinner Type
Glass-Reinforced Nylon
Auger Type
Welded Steel
For Use With
Rock Salt and Nonpelletized Ice Melt
Capacity
3 cu ft
Includes
High-Flow Auger
Hopper Material
Poly
Includes Mounting Hardware
Yes
Product Type
Tailgate Spreader
Frame Finish
Powder Coated
Compatible Vehicle Type
Tractor, Truck, UTV
Frame Material
Steel
For Media Type
Ice Melt
Application
Snow Removal and De-Icing
Features
Wireless Controls
Power Source
Vehicle Battery-Powered
Spreader Type
Broadcast

Description

Tailgate Spreader, Capacity 3 cu ft, Spread Width Up to 25 ft, Frame Powder Coated Steel, Features Wireless Controls, Includes High-Flow Auger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.