Zoro Homepage

3.25 cu. ft. capacity Broadcast Tailgate Spreader

  • Mfr # SP-325

  • Zoro # G3775873


product price: $1,807.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Height
33 in
Spinner Size
10 in
Spread Width
Up to 25 ft
Auger Type
Vertical Flow
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-325
Zoro #
G3775873
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Spinner Size
10 in
Spread Width
Up to 25 ft
Depth
18 in
Width
33 in
Spread Width - Maximum
25 ft

Description

Tailgate Spreader, Capacity 3 cu ft, Spread Width Up to 25 ft, Frame Powder Coated Steel, Features Fitted Lid, Top Screen, Variable-Speed Digital Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.