Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 cu. ft. capacity Sidewalk Salt Spreaders

  • Mfr # SD-600-1

  • Zoro # G4823771


original price: $4,590.99
8% off
new price: $4,217.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Capacity
6 cu ft
Spread Width
30 ft
Flow Control
Variable Speed
For Use With
Fleet Flex System Spreaders
Includes
Control and Power Cables, Controller, Fitted Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-600-1
Zoro #
G4823771
UPC #
-
Country of Origin
United States

Dimensions

Spread Width
30 ft
Height
28 in
Width
49.5 in
Depth
24 in
Spread Width - Maximum
3 ft

Details

Item
Sidewalk Salt Spreaders
Capacity
6 cu ft
Flow Control
Variable Speed
For Use With
Fleet Flex System Spreaders
Includes
Control and Power Cables, Controller, Fitted Lid
Frame
Powder Coated Steel
Hopper Material
Poly
Auger Type
Horizontal Feed
Mount Type
Hitch
Frame Material
Steel
Features
Fitted Lid, Top Screen, Variable-Speed Digital Control
Includes Mounting Hardware
No
Product Type
Tailgate Spreader
Compatible Vehicle Type
Tractor, UTV
Spreader Type
Drop
Frame Finish
Powder Coated
For Media Type
Ice Melt
Application
Snow Removal and De-Icing
Power Source
Vehicle Battery-Powered

Description

Tailgate Spreader, Capacity 6 cu ft, Spread Width 30 ft, Frame Powder Coated Steel, Features Fitted Lid, Top Screen, Variable-Speed Digital Control, For Use With Fleet Flex System Spreaders, Includes Control and Power Cables, Controller, Fitted Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.