9 cu. ft. capacity Broadcast Tailgate Spreader
Mfr # SP-1875-1
Zoro # G3775882
original price: $4,151.99
8% off
new price: $3,811.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
For Use With
Pick-Ups, Tractors
Height
36 in
Depth
24 in
Capacity
9 cu ft
Mount Type
Hitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-1875-1
Zoro #
G3775882
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Depth
24 in
Spread Width
Up to 40 ft
Width
52 in
Spinner Size
12 in
Spread Width - Maximum
40 ft
Description
Tailgate Spreader, Capacity 9 cu ft, Spread Width Up to 40 ft, Frame Powder Coated Steel, Features Fitted Lid, Top Screen, Variable-Speed Digital Control, Includes Dual Variable-Speed Control, Fitted Lid, Universal Pivot Mount, Vibrator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.