Zoro Homepage

Replacement Brush, 40", PK2

  • Mfr # 76060

  • Zoro # G5511410


product price: $426.99
/pk 2, $213.50/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SS-4000
Size
40 in
Product Type
Heavy Duty Brush
Compatible Manufacturer Number
SS-4000
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76060
Zoro #
G5511410
UPC #
-
Country of Origin
Germany

Dimensions

Size
40 in
Overall Length
40 in

Details

Item
Heavy Duty Brush
For Use With
Mfr. No. SS-4000
Product Type
Heavy Duty Brush
Compatible Manufacturer Number
SS-4000

Description

Heavy Duty Brush, Product Type Heavy Duty Brush, Compatible Manufacturer Number SS-4000, Compatible Grainger Part Number 20UG85, Overall Length 40 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.