Snow Stakes, Yellow, 48" L, Fiberglass, PK6
Mfr # SP-15
Zoro # G5756427
product price: $25.99
/pk 6, $4.33/eaKey Features
Type
Warning Post
Reflector Height
No Reflector
Color
Yellow
For Use On
Ground
Reflector Width
No Reflector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-15
Zoro #
G5756427
UPC #
-
Country of Origin
United States
Dimensions
Reflector Height
No Reflector
Reflector Width
No Reflector
Length (In.)
48
Length
48"
Reflector Depth
No Reflector
Overall Height
48 in
Post Width
1/2 in
Height
48"
Details
Item
Snow Stakes
Type
Warning Post
Color
Yellow
For Use On
Ground
Reflector Material
No Reflector
Post Color
Yellow
Material
Fiberglass
Post Material
Fiberglass
Reflector Color
No Reflector
Reflective
No
Includes Reflector
No
Reflective Grade
Non-Reflective
Product Type
Marking Stake
Includes Reflective Striping
No
Number of Reflective Sides
Non-Reflective
Description
Marking Stake, Product Type Marking Stake, Overall Height 48 in, Includes Reflector No, Includes Reflective Striping No, Number of Reflective Sides 0, Post Material Fiberglass, Post Color Yellow, Post Width Not Applicable, Post Diameter 1/2 in, Post Depth Not Applicable, Reflector Material Not Applicable, Reflector Color No Reflector, Reflector Width Not Applicable, Reflector Height Not Applicable, Reflector Depth Not Applicable, Reflective Grade Non-Reflective, Reflector Shape Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.