Spill Guard Kit
Mfr # 81120
Zoro # G2582302
product price: $985.99
/ea
Free Shipping & Returns
Key Features
For Use With
11910, 11920, Mfr. No. 11900
Color
Silver
Compatible Manufacturer Model Number
11910
Product Type
Spill Guard Kit
Compatible Product Type
Hopper Spreaders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81120
Zoro #
G2582302
UPC #
856138008896
Country of Origin
United States
Dimensions
Overall Depth
50 in
Details
Item
Spill Guard Kit
For Use With
11910, 11920, Mfr. No. 11900
Color
Silver
Compatible Manufacturer Model Number
11910
Product Type
Spill Guard Kit
Compatible Product Type
Hopper Spreaders
Material
Steel
Description
Spill Guard Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.