Spreader Light, for Mfr No SP-575X-1
Mfr # 52424
Zoro # G4823799
product price: $112.99
/ea
Free Shipping & Returns
Key Features
For Use With
MFR. NO. SP-575X-1, SP-1075X-1, SP-1575-1, SP-1875-1
Includes
Cable, LED Work Light
Compatible Product Type
Spreader
Compatible Manufacturer Model Number
SP-1075X-1, SP-1575-1, SP-1875-1, SP-575X-1
Product Type
Work Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52424
Zoro #
G4823799
UPC #
-
Country of Origin
China
Details
Item
Light
For Use With
MFR. NO. SP-575X-1, SP-1075X-1, SP-1575-1, SP-1875-1
Includes
Cable, LED Work Light
Compatible Product Type
Spreader
Compatible Manufacturer Model Number
SP-1075X-1, SP-1575-1, SP-1875-1, SP-575X-1
Product Type
Work Light
Description
Light, MFR. NO. SP-575X-1, SP-1075X-1, SP-1575-1, SP-1875-1 For Use With, Cable, LED Work Light Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.