Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TailgateSpreader, 40cuftCap, StnlessSteel

  • Mfr # 86420

  • Zoro # G8489149


original price: $8,978.99
7% off
new price: $8,323.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Auger Type
6.25" Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting
For Use With
Truck
Capacity
3,120 lb
Spinner Type
Polyurethane
Spinner Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86420
Zoro #
G8489149
UPC #
856138008827
Country of Origin
United States

Dimensions

Spinner Size
12 in
Width
49 in
Height
52 in
Spread Width
8 to 40 ft
Spread Width - Maximum
40 ft
Spread Width - Minimum
8 ft

Details

Auger Type
6.25" Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting
Item
Tailgate Spreader
For Use With
Truck
Capacity
3,120 lb
Spinner Type
Polyurethane
Mount Type
Bed
Frame
Stainless Steel
Hopper Material
Poly
Includes Mounting Hardware
Yes
Product Type
Tailgate Spreader
Frame Material
Stainless Steel
Spreader Type
Broadcast
Compatible Vehicle Type
Truck
Application
Snow Removal and De-Icing

Description

Tailgate Spreader, Capacity 3,120 lb, Spread Width 8 to 40 ft, Frame Stainless Steel, For Use With Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.