Zoro Homepage

Variable Speed Controller

  • Mfr # VAR-020

  • Zoro # G1198504


product price: $330.99
/ea
Free Shipping & Returns

Key Features

For Use With
MFR. NO. US-100, US-200
Overall Width
4 in
Overall Length
3 1/2 in
Includes
Harness and Mounting Hardware
Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAR-020
Zoro #
G1198504
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
3 1/2 in
Depth
3 1/2 in
Width
4 in
Height
4 in
Overall Height
4 in

Details

Item
Variable Speed Controller
For Use With
MFR. NO. US-100, US-200
Includes
Harness and Mounting Hardware
Voltage
12V
Product Type
Variable Speed Controller
Compatible Product Type
Tailgate Spreader
Compatible Manufacturer Model Number
US-100, US-200

Description

Variable Speed Controller, MFR. NO. US-100, US-200 For Use With, Harness and Mounting Hardware Includes, Height 4 in, Width 4 in, Depth 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.