Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Salt Box, Plastic, 6 cu ft Volume Capacity

  • Mfr # 2FGV7

  • Zoro # G2119359


product price: $495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Volume Capacity
6 cu ft
Load Capacity
900 lb
Material
Plastic
Inside Height
27 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FGV7
Zoro #
G2119359
UPC #
860303001797
Country of Origin
United States

Dimensions

Inside Height
27 in
Overall Width
33 1/4 in
Overall Height
20 3/4 in
Inside Width
32 in
Outside Height
20 3/4 in
Outside Length
48 in
Outside Width
33 1/4 in
Inside Length
46 3/4 in
Bottom Inside Width
32 in
Overall Length
48 in
Bottom Inside Length
46 3/4 in
Material Thickness
1 in

Details

Item
Salt Box
Volume Capacity
6 cu ft
Load Capacity
900 lb
Material
Plastic
Color
Yellow
Fork Entry
2-Way Entry
No. of Divider Slots Short
0
No. of Divider Slots Long
0
Container Wall Type
Solid
Weight Capacity
900 lb
Nestable
Nesting Capable
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
-30 Degrees F
Resistant To
Weather
Includes Lid
Lid Included
Stacking Capacity
200 lb
Fork Pockets
Fork Pockets Included
Shape
Rectangular
Stackable
Stacking Capable
NSF Certified
Not NSF Certified
Mobility
Stationary
Runner Location
None
Container Bottom Type
Solid
Collapsible
Rigid

Description

Salt Box, Color Yellow, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 20 3/4 in, Overall Length 48 in, Overall Width 33 1/4 in, Stackable Stacking Capable, Stacking Capacity 200 lb, Volume Capacity 6 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.