Zoro Homepage

Blade Guide Kit, 27 In, Red

  • Mfr # 1308200

  • Zoro # G4193892


product price: $18.19
/ea

Key Features

Material
Nylon
Type
Bolt-on, Red
Includes
Fasteners
For Use With
Universal
Length (In.)
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308200
Zoro #
G4193892
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
27 in
Length
27"
Width
27 in
Height
27 in

Details

Material
Nylon
Type
Bolt-on, Red
Item
Blade Guide Kit
Includes
Fasteners
For Use With
Universal
Color
Red
Mounting Hardware Included
Yes
With Attached Flag
No
Plow Compatibility
Universal

Description

Blade Guide Kit, Height 27 in, Color Red, Plow Compatibility Universal, Material Nylon, Mounting Type Flush Mount, With Attached Flag No, Includes Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.