Marker Guide, Flush/Flat Mount, 28 In., PR
Mfr # 1308105
Zoro # G1455702
product price: $29.89
/prKey Features
Type
Flush/Flat Mount
Length (In.)
28 in
Length
28"
Includes
Mounting hardware
Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1308105
Zoro #
G1455702
UPC #
724920013598
Country of Origin
United States
Dimensions
Length (In.)
28 in
Length
28"
Height
28 in
Details
Type
Flush/Flat Mount
Includes
Mounting hardware
Color
Fluorescent Orange
Item
Marker Guide
Material
Nylon
For Use With
Universal
Finish
Smooth
Plow Compatibility
Universal
With Attached Flag
No
Mounting Hardware Included
Yes
Description
Marker Guide, Height 28 in, Color Fluorescent Orange, Plow Compatibility Universal, Material Nylon, Mounting Type Flush Mount, With Attached Flag No, Finish Smooth, Includes Mounting Hardware, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.