Zoro Homepage

Marker Guide, Flush/Flat Mount, 48 In, PK2

  • Mfr # 1308115

  • Zoro # G3985974


product price: $39.39
/pk 2, $19.70/ea

Key Features

Type
Flush/Flat Mount
Material
Nylon
Color
Fluorescent Orange
For Use With
Universal
Includes
Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308115
Zoro #
G3985974
UPC #
724920013727
Country of Origin
United States

Details

Type
Flush/Flat Mount
Material
Nylon
Color
Fluorescent Orange
For Use With
Universal
Includes
Mounting hardware
Item
Marker Guide
Mounting Hardware Included
Yes
With Attached Flag
No
Plow Compatibility
Universal
Finish
Smooth

Description

Marker Guide, Height 48 in, Color Fluorescent Orange, Plow Compatibility Universal, Material Nylon, Mounting Type Flush Mount, With Attached Flag No, Finish Smooth, Includes Mounting Hardware, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.