Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Guide, Stud Mount, 36 In, PR

  • Mfr # 1308111

  • Zoro # G4035394


product price: $37.89
/pr

Key Features

Material
Nylon
Color
Fluorescent Orange
Includes
Vertical Mounting Hardware
For Use With
Universal
Type
Stud Mount, 3/8 X 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308111
Zoro #
G4035394
UPC #
724920078139
Country of Origin
United States

Details

Item
Stud Mount
Material
Nylon
Color
Fluorescent Orange
Includes
Vertical Mounting Hardware
For Use With
Universal
Type
Stud Mount, 3/8 X 16
With Attached Flag
No
Plow Compatibility
Universal
Mounting Hardware Included
Yes
Finish
Smooth

Description

Stud Mount, Height 36 in, Color Fluorescent Orange, Plow Compatibility Universal, Material Nylon, Mounting Type Flush Mount, With Attached Flag No, Finish Smooth, Includes Vertical Mounting Hardware, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.