Zoro Homepage

Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5%

  • Mfr # 500-024

  • Zoro # G209942917


product price: $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-024
Zoro #
G209942917
UPC #
850009064604
Country of Origin
China

Description

Give your family and home complete UV protection with Snapguard Solutions premium uncut ceramic window tint. The heat-blocking nanoparticles of this ceramic window film block 99% of harmful UV rays and 95%99% of infrared radiation rays that raise the temperature in your home. Youll be able to keep each room in your house up to 25°F cooler without cranking the AC. Youll also be able to protect your family from the damage that bright, unfiltered sunlight can cause, from vision damage to age spots to burns. This energy-saving ceramic film covering even preserves your furniture, decor, wall colors, and electronics from fading, peeling, and UV damage. With 7 different custom tinting shades ranging from lightest to darkest, you can find the right tint for you, whether you just want superior solar protection or privacy window film. Choose from light-blocking strengths of 5%, 15%, 25%, 35%, 50%, 70%, or 75%, depending on your home or building needs. From just a slight darkening to blackout tint, we have a window-protector film for any household. Installing our window-darkening film can be done by a window professional, or you can do it yourself with our simple instructions and a heat gun. The 2-mils thickness of this residential window tint makes it easier to handle than other window film without sacrificing effectiveness, and it wont turn purple over time like cheaper tint film. To give you and your family the safest, most comfortable home possible, blocking harmful UV rays and reducing your monthly energy bill, try Snapguard Solutions Residential Ceramic Window Tint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.