This item is Discontinued.

Snugpak Snugpak Stratosphere Bivvi One Person Shelter Olive 92860

This item is Discontinued.

Snugpak

Snugpak Stratosphere Bivvi One Person Shelter Olive (Discontinued)

Mfr # 92860
Zoro # G0793756
UPC # 8211650300132
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92860
Zoro #
G0793756
UPC #
8211650300132
Country of Origin
China

Description

The Snugpak Stratosphere is a waterproof, breathable, 1 person bivvi – or bivouac – tent. The Stratosphere accommodates just 1 person; inner dimensions are 91 inches long, 32 inches wide at the widest point, and 20 inches tall. The inner tent is constructed with 50D nylon Rip-Stop and the flysheet is constructed with 190t nylon with polyester fabric outer. This lightweight shelter only weighs 2.5 pounds; pack size is 12 inches long by 5 inches wide. This versatile shelter is waterproof, windproof, and can be pitched and adjusted to accommodate wind direction changes. A spacious head canopy offers breathable access with a rollaway No-See-Um mosquito net, while a meshed section at the back offers additional ventilation that keeps condensation buildup at a minimum. The Stratosphere comes with a Basic Repair Kit so that repairs can be made when you most need them; vinyl repair glue is not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.