This item is Discontinued.

Snugpak Snugpak Travelpak Traveler Petrol Blue LH Zip 98805

This item is Discontinued.

Snugpak

Snugpak Travelpak Traveler Petrol Blue LH Zip (Discontinued)

Mfr # 98805
Zoro # G1049222
UPC # 8211650745834
Country of Origin China
Category Camping Gear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98805
Zoro #
G1049222
UPC #
8211650745834
Country of Origin
China

Description

The Snugpak Travelpak Traveler features Snugpak's breakthrough in antibacterial technology, this specialist antibacterial and antimicrobial treatment is on the outer and linings of all the TravelpakTM range and acts to discourage the growth of bacteria. This results in a reduction of odors and the need for regular laundering, ideal for prolonged tropical travel where temperatures may be high and facilities limited. The ParatexTM base fabrics wicking properties and high breathability remain unaffected by the bacteria busting treatments. The built in mosquito net which has been tried and tested in previous year's in the Travelpak Traveler and Jungle Bags has now been included in the rest of the Travelpak Series. This ingenious roll away when not required solution provides a natural way to protect yourself from insects. It is even possible to seal the sleeping bag when not in use to ensure you don't have any creepy crawly company later that evening. Like the Travelpak 1 this amazingly small pack size sleeping bag is great in the warmer or tropical climates. The Traveler can also be folded out to form a blanket which is great if you don't need a full sleeping bag when travelling. Complete with built in mosquito net, antibacterial fabrics and compression stuff sack. Right side and left side zip bags can be joined together!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.