Shop SNYDER INDUSTRIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
200 Gallon PCO Tank - Black
- Mfr # 1660000C94808
- Zoro # G922918053
product price:Â
$
824.99
/ea
Key Features
Color
Black
Height (In.)
39.3
Width (In.)
37
Length (In.)
48.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1660000C94808
- Zoro #
- G922918053
- UPC #
- 851822007315
- Country of Origin
- United States
Dimensions
- Height (In.)
- 39.3
- Width (In.)
- 37
- Length (In.)
- 48.5 in
Details
- Color
- Black
Description
The Snyder Industries 200 Gallon PCO Tank is a high-capacity, durable liquid storage solution designed for agricultural, commercial, and industrial applications. Made from heavy-duty, chemical-resistant polyethylene, its black color helps reduce algae growth by limiting light penetration. The flat bottom ensures excellent stability, while molded-in grooves allow for secure strapping and mounting, making it ideal for both stationary and mobile use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.