Shop SNYDER INDUSTRIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
200 Gallon Plastic Vertical Dome Top Tank
- Mfr # 1540000C97203
- Zoro # G822918184
product price:Â
$
599.99
/ea
Key Features
Color
White
Height (In.)
48.3 in
Width (In.)
40 in
Length (In.)
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1540000C97203
- Zoro #
- G822918184
- UPC #
- 818755017781
- Country of Origin
- United States
Dimensions
- Height (In.)
- 48.3 in
- Width (In.)
- 40 in
- Length (In.)
- 40 in
Details
- Color
- White
Description
The Snyder Industries 200 Gallon Plastic Vertical Dome Top Tank is a sturdy and efficient solution for liquid storage in agricultural, industrial, and commercial settings. Made from high-quality, chemical-resistant polyethylene, this tank is built to withstand harsh conditions while ensuring safe containment of water, chemicals, and other liquids. Its vertical design optimizes space, and the dome top enhances structural integrity while minimizing contamination risks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.