300 Gallon Heavy Duty Plastic Horizontal Leg Tank - Black
- Mfr # 1320000C94803
- Zoro # G522918200
product price:Â
$
892.99
/ea
Key Features
Color
Black
Height (In.)
42-1/2
Width (In.)
72-1/2
Length (In.)
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1320000C94803
- Zoro #
- G522918200
- UPC #
- 818755017828
- Country of Origin
- United States
Dimensions
- Height (In.)
- 42-1/2
- Width (In.)
- 72-1/2
- Length (In.)
- 38 in
Details
- Color
- Black
Description
The Snyder Industries 300 Gallon Heavy Duty Plastic Horizontal Leg Tank is built for superior strength and reliability in liquid storage and transport. Made from high-quality, chemical-resistant polyethylene, its black color minimizes algae growth by reducing light penetration. The molded-in legs provide extra stability, making it ideal for mounting on trailers, sprayers, and other equipment in agricultural, industrial, and commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.