300 Gallon Heavy Duty Plastic Horizontal Leg Tank - White
- Mfr # 1320000C95003
- Zoro # G922918190
product price:Â
$
1,093.99
/ea
Key Features
Color
White
Height (In.)
42-1/2
Width (In.)
72-1/2
Length (In.)
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1320000C95003
- Zoro #
- G922918190
- UPC #
- 896317001416
- Country of Origin
- United States
- Color
- White
Dimensions
- Height (In.)
- 42-1/2
- Width (In.)
- 72-1/2
- Length (In.)
- 38 in
Description
The Snyder Industries 300 Gallon Heavy Duty Plastic Horizontal Leg Tank is a reliable and durable solution for liquid storage and transport. Made from high-quality, chemical-resistant polyethylene, its white color allows for easy liquid level monitoring. The molded-in legs provide enhanced stability, making it ideal for secure mounting on trailers, sprayers, and other equipment in agricultural, industrial, and commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.