Shop SNYDER INDUSTRIES
See all product information
Create Account
50 Gallon PCO Tank - Black
- Mfr # 1170000C94807
- Zoro # G322918288
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height (In.)
22.5 in
Width (In.)
19.5 in
Length (In.)
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1170000C94807
- Zoro #
- G322918288
- UPC #
- 818755017866
- Country of Origin
- United States
Dimensions
- Height (In.)
- 22.5 in
- Width (In.)
- 19.5 in
- Length (In.)
- 38 in
Details
- Color
- Black
Description
The Snyder Industries 50 Gallon PCO Tank is a durable and versatile liquid storage solution designed for agricultural, commercial, and industrial applications. Constructed from high-quality, chemical-resistant polyethylene, its black color helps reduce algae growth by blocking sunlight. The tank's flat bottom provides stability, while molded-in grooves allow for secure strapping and mounting, making it ideal for mobile and stationary use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.