60 Gallon Plastic Horizontal Leg Tank - White
- Mfr # 1060000C95003
- Zoro # G622918254
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height (In.)
26 in
Width (In.)
38.5 in
Length (In.)
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1060000C95003
- Zoro #
- G622918254
- UPC #
- 896317001348
- Country of Origin
- United States
- Color
- White
Dimensions
- Height (In.)
- 26 in
- Width (In.)
- 38.5 in
- Length (In.)
- 23 in
Description
The Snyder Industries 60 Gallon Plastic Horizontal Leg Tank is designed for reliable liquid storage and transport in agricultural, commercial, and industrial applications. Made from durable, chemical-resistant polyethylene, this white tank provides excellent visibility for monitoring liquid levels. Its molded-in legs ensure stability and secure mounting on trailers, sprayers, and other equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.