Shop SNYDER INDUSTRIES
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65 Gallon Plastic Vertical Dome Top Tank
- Mfr # 1550000C97203
- Zoro # G222918272
product price:Â
$
350.99
/ea
Key Features
Color
White
Height (In.)
46 in
Width (In.)
23.25 in
Length (In.)
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1550000C97203
- Zoro #
- G222918272
- UPC #
- 818755017774
- Country of Origin
- United States
Dimensions
- Height (In.)
- 46 in
- Width (In.)
- 23.25 in
- Length (In.)
- 23.25 in
Details
- Color
- White
Description
The Snyder Industries 65 Gallon Plastic Vertical Dome Top Tank is a durable and space-efficient solution for liquid storage. Constructed from high-quality, chemical-resistant polyethylene, this tank is designed to withstand harsh conditions while ensuring safe containment of water, chemicals, and other liquids. Its vertical design maximizes storage capacity in a compact footprint, while the dome top adds structural strength and minimizes contamination risks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.