Zoro Homepage

Storage Tank, Closed Top, Vertical, 275 Gal

  • Mfr # 5740102N95705

  • Zoro # G3731095


product price: $3,636.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
275 gal
Tank Style
Vertical Double Wall
Dia. (In.)
47 in
Construction Material
High Density Polyethylene
Overall Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5740102N95705
Zoro #
G3731095
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
47 in
Overall Height
59 in
Height (In.)
62 1/2 in
Wall Thickness (In.)
1/4 nominal
Overall Width
42 in
Tank Bottom Dia. (In.)
43 in
Fill Opening Dia. (In.)
12 in
Manufacturers Warranty Length
3 yr
Width
47 in
Height
63 in

Details

Item
Storage Tank
Tank (Gal.)
275 gal
Tank Style
Vertical Double Wall
Construction Material
High Density Polyethylene
Max. Temp. (F)
100 Degrees F
Includes
Level Guage
Tank (L)
1,041 L
Fitting Type
Polyproylene
Type
Closed Top
Agency Compliance
CFR 40-279.22
Connection (In.)
2
Max. Working Pressure (PSI)
Atmospheric
Features
Double Wall, UV Stabilized for use Outdoors
Tank Material
Polyethylene
Tank Capacity
275 gal
Product Type
Storage Tank

Description

Storage Tank, Closed Top, Vertical Double Wall, Tank (Gal.) 275, Dia. (In.) 47, Height (In.) 62-1/2, Tank Bottom Dia. (In.) 43, Fill Opening Dia. (In.) 12, Connection (In.) 2, Fitting Type Polyproylene, Wall Thickness (In.) 1/4 nominal, Tank (L) 1041, Max. Working Pressure (PSI) Atmospheric, Construction Material High Density Polyethylene, Max. Temp. (F) 100, Agency Compliance CFR 40-279.22, Features Tank-In-A-Tank System Providing 120 Percent Containment And Level Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.