Zoro Homepage

Storage Tank, Horizontal Leg, 125 Gal.

  • Mfr # 1120000N95004

  • Zoro # G1518291


product price: $1,104.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
125 gal
Tank Style
Horizontal Leg
Dia. (In.)
30 in
Construction Material
HDPE
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120000N95004
Zoro #
G1518291
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
30 in
Overall Height
35 in
Height (In.)
35 in
Wall Thickness (In.)
1/4 in
Overall Width
49 3/8 in
Overall Depth
49 in
Manufacturers Warranty Length
3 yr
Length (In.)
49 in
Fill Opening Dia. (In.)
10 in
Fill Cap Diameter
10 in
Overall Diameter
30 1/4 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
10 in
Drain Opening Diameter
1 in

Details

Item
Storage Tank
Tank (Gal.)
125 gal
Tank Style
Horizontal Leg
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Connection (In.)
1 FNPT
Graduations (Gal.)
5 gal
Fitting Type
Bulkhead
Type
Closed Top
Graduations (L.)
19 L
Features
Molded-in Gallon/Liter Indicators
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
473 L
Standards
NSF/ANSI 61
Tank Material
HDPE
Graduation Mark Increments
5 gal
Tank Orientation
Horizontal
Maximum Liquid Temperature
130 Degrees F
Tank Wall Style
Single Wall
Maximum Operating Temperature
130 Degrees F
Tank Opening Type
Closed Top
Liquid Storage Capacity
125 gal
Drain Connection Gender
Female
Drain Connection Type
TxT
Stackable
No
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 5 gal, Liquid Storage Capacity 125 gal, Overall Depth 49 in, Overall Diameter 30 1/4 in, Overall Height 35 in, Overall Width 49 3/8 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.