Zoro Homepage

Storage Tank, Horizontal Leg, 230 Gal.

  • Mfr # 1280000N95004

  • Zoro # G1496354


product price: $1,073.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
230 gal
Tank Style
Horizontal Leg
Dia. (In.)
38 in
Construction Material
HDPE
Overall Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280000N95004
Zoro #
G1496354
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
38 in
Overall Height
43 in
Height (In.)
43 in
Wall Thickness (In.)
1/4 in
Overall Width
51 1/2 in
Overall Depth
52 in
Length (In.)
52 in
Fill Opening Dia. (In.)
10 in
Manufacturers Warranty Length
3 yr
Fill Cap Diameter
10 in
Fill Opening Diameter
10 in
Overall Diameter
38 in
Tank Material Thickness
1/4 in

Details

Item
Storage Tank
Tank (Gal.)
230 gal
Tank Style
Horizontal Leg
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (Gal.)
10 gal
Tank (L)
871 L
Features
Molded-in Gallon/Liter Indicators
Agency Compliance
NSF And FDA
Graduations (L.)
38 L
Max. Working Pressure (PSI)
Atmospheric
Type
Closed Top
Standards
NSF/ANSI 61
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Tank Opening Type
Closed Top
Tank Wall Style
Single Wall
Tank Orientation
Horizontal
Graduation Mark Increments
10 gal
Liquid Storage Capacity
230 gal
Maximum Operating Temperature
130 Degrees F
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
Stackable
No
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 230 gal, Overall Depth 52 in, Overall Diameter 38 in, Overall Height 43 in, Overall Width 51 1/2 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.