Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Horizontal Leg, 30 Gal.

  • Mfr # 1080000N95005

  • Zoro # G2973022


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
30 gal
Tank Style
Horizontal Leg
Dia. (In.)
23 in
Construction Material
HDPE
Overall Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080000N95005
Zoro #
G2973022
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
23 in
Overall Height
26 in
Height (In.)
26 in
Wall Thickness (In.)
1/4 in
Overall Width
19 1/2 in
Overall Depth
20 in
Length (In.)
20 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
6 in
Fill Cap Diameter
6 in
Overall Diameter
23 in
Fill Opening Diameter
6 in
Tank Material Thickness
1/4 in
Drain Opening Diameter
1 in

Details

Item
Storage Tank
Tank (Gal.)
30 gal
Tank Style
Horizontal Leg
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Features
Molded-in Gallon/Liter Indicators
Graduations (L.)
19 L
Graduations (Gal.)
5 gal
Tank (L)
114 L
Type
Closed Top
Connection (In.)
1 FNPT
Fitting Type
Bulkhead
Standards
NSF/ANSI 61
Tank Material
HDPE
Liquid Storage Capacity
30 gal
Tank Wall Style
Single Wall
Maximum Operating Temperature
130 Degrees F
Maximum Liquid Temperature
130 Degrees F
Graduation Mark Increments
5 gal
Tank Opening Type
Closed Top
Tank Orientation
Horizontal
Drain Connection Type
TxT
Drain Connection Gender
Female
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 5 gal, Liquid Storage Capacity 30 gal, Overall Depth 20 in, Overall Diameter 23 in, Overall Height 26 in, Overall Width 19 1/2 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F, Color Black, Natural White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.