Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Horizontal Leg, 300 Gal.

  • Mfr # 1320000N95004

  • Zoro # G6181585


product price: $1,504.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
300 gal
Tank Style
Horizontal Leg
Dia. (In.)
38 in
Construction Material
HDPE
Overall Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320000N95004
Zoro #
G6181585
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
38 in
Overall Height
43 in
Height (In.)
43 in
Wall Thickness (In.)
1/4 in
Overall Width
72 3/8 in
Overall Depth
72 in
Fill Opening Dia. (In.)
10 in
Manufacturers Warranty Length
3 yr
Length (In.)
72 in
Fill Opening Diameter
10 in
Tank Material Thickness
1/4 in
Fill Cap Diameter
10 in
Overall Diameter
38 in
Drain Opening Diameter
1 in

Details

Item
Storage Tank
Tank (Gal.)
300 gal
Tank Style
Horizontal Leg
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (L.)
76 L
Fitting Type
Bulkhead
Graduations (Gal.)
20 gal
Type
Closed Top
Features
Molded-in Gallon/Liter Indicators
Connection (In.)
1 FNPT
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
1,136 L
Standards
NSF/ANSI 61
Tank Material
HDPE
Tank Orientation
Horizontal
Maximum Liquid Temperature
130 Degrees F
Tank Wall Style
Single Wall
Liquid Storage Capacity
300 gal
Graduation Mark Increments
20 gal
Maximum Operating Temperature
130 Degrees F
Tank Opening Type
Closed Top
Drain Connection Type
TxT
Drain Connection Gender
Female
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 20 gal, Liquid Storage Capacity 300 gal, Overall Depth 72 in, Overall Diameter 38 in, Overall Height 43 in, Overall Width 72 3/8 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F, Color Black, Natural White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.