Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Horizontal Leg, 525 Gal.

  • Mfr # 1400000N95005

  • Zoro # G8495252


product price: $1,967.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
525 gal
Tank Style
Horizontal Leg
Dia. (In.)
48 in
Construction Material
HDPE
Overall Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400000N95005
Zoro #
G8495252
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
48 in
Overall Height
53 in
Height (In.)
53 in
Wall Thickness (In.)
1/4 in
Overall Width
47 3/4 in
Overall Depth
75 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
10 in
Length (In.)
75 in
Overall Diameter
47 1/2 in
Tank Material Thickness
1/4 in
Fill Cap Diameter
10 in
Fill Opening Diameter
10 in
Drain Opening Diameter
2 in

Details

Item
Storage Tank
Tank (Gal.)
525 gal
Tank Style
Horizontal Leg
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Graduations (L.)
95 L
Graduations (Gal.)
25 gal
Type
Closed Top
Tank (L)
1,987 L
Fitting Type
Bulkhead
Features
Molded-in Gallon/Liter Indicators
Connection (In.)
2 FNPT
Max. Working Pressure (PSI)
Atmospheric
Standards
NSF/ANSI 61
Tank Material
HDPE
Graduation Mark Increments
25 gal
Liquid Storage Capacity
525 gal
Tank Opening Type
Closed Top
Maximum Liquid Temperature
130 Degrees F
Maximum Operating Temperature
130 Degrees F
Tank Orientation
Horizontal
Tank Wall Style
Single Wall
Drain Connection Type
TxT
Drain Connection Gender
Female
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 2 in, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 525 gal, Overall Depth 75 in, Overall Diameter 47 1/2 in, Overall Height 53 in, Overall Width 47 3/4 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.