Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Horizontal Leg, 60 Gal.

  • Mfr # 1060000N95004

  • Zoro # G1692065


product price: $633.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
60 gal
Tank Style
Horizontal Leg
Dia. (In.)
23 in
Construction Material
HDPE
Overall Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060000N95004
Zoro #
G1692065
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
23 in
Overall Height
26 in
Height (In.)
26 in
Wall Thickness (In.)
1/4 in
Overall Width
38 1/2 in
Overall Depth
39 in
Fill Opening Dia. (In.)
6 in
Length (In.)
39 in
Manufacturers Warranty Length
3 yr
Fill Cap Diameter
6 in
Fill Opening Diameter
6 in
Overall Diameter
22 7/8 in
Tank Material Thickness
1/4 in
Drain Opening Diameter
1 in

Details

Item
Storage Tank
Tank (Gal.)
60 gal
Tank Style
Horizontal Leg
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Tank (L)
227 L
Type
Closed Top
Features
Molded-in Gallon/Liter Indicators
Max. Working Pressure (PSI)
Atmospheric
Connection (In.)
1 FNPT
Graduations (L.)
19 L
Graduations (Gal.)
5 gal
Fitting Type
Bulkhead
Standards
NSF/ANSI 61
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Liquid Storage Capacity
60 gal
Tank Wall Style
Single Wall
Tank Opening Type
Closed Top
Graduation Mark Increments
5 gal
Tank Orientation
Horizontal
Maximum Operating Temperature
130 Degrees F
Drain Connection Gender
Female
Drain Connection Type
TxT
Stackable
No
UN Rating Solids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 5 gal, Liquid Storage Capacity 60 gal, Overall Depth 39 in, Overall Diameter 22 7/8 in, Overall Height 26 in, Overall Width 38 1/2 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F, Color Black, Natural White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.