Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Rectangular, 100 Gal.

  • Mfr # 1200000N95003

  • Zoro # G1567045


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
100 gal
Tank Style
Pest Carrier
Dia. (In.)
30 in
Construction Material
HDPE
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200000N95003
Zoro #
G1567045
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
30 in
Overall Height
31 in
Height (In.)
31 in
Wall Thickness (In.)
1/4 in
Width (In.)
30 in
Overall Width
38 in
Overall Depth
30 in
Fill Opening Dia. (In.)
10 in
Manufacturers Warranty Length
3 yr
Length (In.)
38 in
Overall Diameter
30 in
Fill Opening Diameter
10 in
Tank Material Thickness
1/4 in
Fill Cap Diameter
10 in

Details

Item
Storage Tank
Tank (Gal.)
100 gal
Tank Style
Pest Carrier
Construction Material
HDPE
Color
Black, Natural White
Shape
Rectangular
Max. Temp. (F)
130 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Graduations (L.)
38 L
Tank (L)
379 L
Type
Closed Top, Rectangular
Features
Molded-in Gallon/Liter Indicators
Graduations (Gal.)
10 gal
Agency Compliance
NSF And FDA
Standards
NSF/ANSI 61
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Tank Opening Type
Closed Top
Maximum Operating Temperature
130 Degrees F
Liquid Storage Capacity
100 gal
Graduation Mark Increments
10 gal
Tank Wall Style
Single Wall
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No
UN Rating Liquids
Not Rated
Tank Orientation
Horizontal

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 100 gal, Overall Depth 30 in, Overall Diameter 30 in, Overall Height 31 in, Overall Width 38 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.