Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Rectangular, 150 Gal.

  • Mfr # 1570000N95003

  • Zoro # G2781362


product price: $854.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
150 gal
Tank Style
Pest Carrier
Dia. (In.)
36 in
Construction Material
HDPE
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1570000N95003
Zoro #
G2781362
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
36 in
Overall Height
29 in
Height (In.)
29 in
Wall Thickness (In.)
1/4 in
Width (In.)
36 in
Overall Width
48 in
Overall Depth
36 in
Length (In.)
48 in
Fill Opening Dia. (In.)
10 in
Manufacturers Warranty Length
3 yr
Tank Material Thickness
1/4 in
Fill Opening Diameter
10 in
Overall Diameter
36 in
Fill Cap Diameter
10 in

Details

Item
Storage Tank
Tank (Gal.)
150 gal
Tank Style
Pest Carrier
Construction Material
HDPE
Color
Black, Natural White
Shape
Rectangular
Max. Temp. (F)
130 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Type
Closed Top, Rectangular
Graduations (Gal.)
20 gal
Tank (L)
568 L
Graduations (L.)
76 L
Agency Compliance
NSF And FDA
Features
Molded-in Gallon/Liter Indicators
Standards
NSF/ANSI 61
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Liquid Storage Capacity
150 gal
Maximum Operating Temperature
130 Degrees F
Tank Opening Type
Closed Top
Graduation Mark Increments
20 gal
Tank Wall Style
Single Wall
Tank Orientation
Horizontal
Stackable
No
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 20 gal, Liquid Storage Capacity 150 gal, Overall Depth 36 in, Overall Diameter 36 in, Overall Height 29 in, Overall Width 48 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.