Zoro Homepage

Storage Tank, Rectangular, 30 Gal.

  • Mfr # 1090000N95003

  • Zoro # G1935717


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
30 gal
Tank Style
Pest Carrier
Dia. (In.)
19 in
Construction Material
HDPE
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090000N95003
Zoro #
G1935717
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
19 in
Overall Height
22 in
Height (In.)
22 in
Wall Thickness (In.)
1/4 in
Width (In.)
19 in
Overall Width
24 1/2 in
Overall Depth
19 in
Manufacturers Warranty Length
3 yr
Length (In.)
25 in
Fill Opening Dia. (In.)
6 in
Fill Opening Diameter
6 in
Tank Material Thickness
1/4 in
Fill Cap Diameter
6 in
Overall Diameter
19 in

Details

Item
Storage Tank
Tank (Gal.)
30 gal
Tank Style
Pest Carrier
Construction Material
HDPE
Color
Black, Natural White
Shape
Rectangular
Max. Temp. (F)
130 Degrees F
Features
Molded-in Gallon/Liter Indicators
Max. Working Pressure (PSI)
Atmospheric
Agency Compliance
NSF And FDA
Graduations (L.)
19 L
Graduations (Gal.)
5 gal
Tank (L)
114 L
Type
Closed Top, Rectangular
Standards
NSF/ANSI 61
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Liquid Storage Capacity
30 gal
Tank Wall Style
Single Wall
Tank Opening Type
Closed Top
Maximum Operating Temperature
130 Degrees F
Graduation Mark Increments
5 gal
UN Rating Solids
Not Rated
Stackable
No
Tank Orientation
Horizontal
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 5 gal, Liquid Storage Capacity 30 gal, Overall Depth 19 in, Overall Diameter 19 in, Overall Height 22 in, Overall Width 24 1/2 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.