Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Rectangular, 325 Gal.

  • Mfr # 1720000N95003

  • Zoro # G2225855


product price: $1,933.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
325 gal
Tank Style
Pest Carrier
Dia. (In.)
38 in
Construction Material
HDPE
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720000N95003
Zoro #
G2225855
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
38 in
Overall Height
37 in
Height (In.)
37 in
Wall Thickness (In.)
1/4 in
Width (In.)
38 in
Overall Width
69 in
Overall Depth
38 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
18 in
Length (In.)
69 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
18 in
Overall Diameter
38 in
Fill Cap Diameter
18 in

Details

Item
Storage Tank
Tank (Gal.)
325 gal
Tank Style
Pest Carrier
Construction Material
HDPE
Color
Black, Natural White
Shape
Rectangular
Max. Temp. (F)
130 Degrees F
Graduations (L.)
151 L
Tank (L)
1,230 L
Agency Compliance
NSF And FDA
Max. Working Pressure (PSI)
Atmospheric
Type
Closed Top, Rectangular
Features
Molded-in Gallon/Liter Indicators
Graduations (Gal.)
40 gal
Standards
NSF/ANSI 61
Tank Material
HDPE
Graduation Mark Increments
40 gal
Liquid Storage Capacity
325 gal
Tank Opening Type
Closed Top
Tank Wall Style
Single Wall
Maximum Operating Temperature
130 Degrees F
Maximum Liquid Temperature
130 Degrees F
Stackable
No
Tank Orientation
Horizontal
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 18 in, Frame Material Not Applicable, Graduation Mark Increments 40 gal, Liquid Storage Capacity 325 gal, Overall Depth 38 in, Overall Diameter 38 in, Overall Height 37 in, Overall Width 69 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.