Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Rectangular, 50 Gal.

  • Mfr # 1170000N95003

  • Zoro # G1031886


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
50 gal
Tank Style
Pest Carrier
Dia. (In.)
20 in
Construction Material
HDPE
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170000N95003
Zoro #
G1031886
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
20 in
Overall Height
22 in
Height (In.)
22 in
Wall Thickness (In.)
1/4 in
Width (In.)
20 in
Overall Width
38 in
Overall Depth
19 1/2 in
Manufacturers Warranty Length
3 yr
Length (In.)
38 in
Fill Opening Dia. (In.)
6 in
Fill Cap Diameter
6 in
Overall Diameter
20 in
Tank Material Thickness
1/4 in
Fill Opening Diameter
6 in

Details

Item
Storage Tank
Tank (Gal.)
50 gal
Tank Style
Pest Carrier
Construction Material
HDPE
Color
Black, Natural White
Shape
Rectangular
Max. Temp. (F)
130 Degrees F
Tank (L)
189 L
Features
Molded-in Gallon/Liter Indicators
Max. Working Pressure (PSI)
Atmospheric
Type
Closed Top, Rectangular
Agency Compliance
NSF And FDA
Graduations (L.)
38 L
Graduations (Gal.)
10 gal
Standards
NSF/ANSI 61
Tank Material
HDPE
Maximum Liquid Temperature
130 Degrees F
Tank Wall Style
Single Wall
Liquid Storage Capacity
50 gal
Graduation Mark Increments
10 gal
Tank Opening Type
Closed Top
Maximum Operating Temperature
130 Degrees F
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Tank Orientation
Horizontal

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 50 gal, Overall Depth 19 1/2 in, Overall Diameter 20 in, Overall Height 22 in, Overall Width 38 in, Standards NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.