Zoro Homepage

Storage Tank, Vertical Closed Top, 120 Gal

  • Mfr # 5700100N97206

  • Zoro # G3022275


product price: $970.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
120 gal
Tank Style
Vertical
Dia. (In.)
34 in
Construction Material
HDPE
Overall Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700100N97206
Zoro #
G3022275
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
51 in
Height (In.)
51 in
Wall Thickness (In.)
3/16 in
Overall Width
34 in
Overall Depth
34 in
Tank Bottom Dia. (In.)
30 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
14 in
Tank Material Thickness
3/16 in
Overall Diameter
34 in
Fill Opening Diameter
14 in
Fill Cap Diameter
14 in

Details

Item
Storage Tank
Tank (Gal.)
120 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Features
Molded-in Gallon/Liter Indicators
Graduations (Gal.)
10 gal
Tank (L)
454 L
Graduations (L.)
38 L
Max. Working Pressure (PSI)
Atmospheric
Agency Compliance
NSF And FDA
Type
Closed Top
Standards
ASTM D1998, NSF/ANSI 61
Tank Material
HDPE
Finish
UV-Blocking
Graduation Mark Increments
10 gal
Maximum Liquid Temperature
130 Degrees F
Tank Opening Type
Closed Top
Maximum Operating Temperature
130 Degrees F
Liquid Storage Capacity
120 gal
Resistant To
UV
Tank Orientation
Vertical
Tank Wall Style
Single Wall
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 120 gal, Overall Depth 34 in, Overall Diameter 34 in, Overall Height 51 in, Overall Width 34 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.