Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 120 Gal

  • Mfr # 5700100N97207

  • Zoro # G0300745


product price: $1,119.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
120 gal
Tank Style
Vertical
Dia. (In.)
34 in
Construction Material
HDPE
Overall Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700100N97207
Zoro #
G0300745
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
34 in
Overall Height
51 in
Height (In.)
51 in
Wall Thickness (In.)
3/16 in
Overall Width
34 in
Overall Depth
34 in
Manufacturers Warranty Length
3 yr
Fill Opening Dia. (In.)
14 in
Tank Bottom Dia. (In.)
30 in
Fill Cap Diameter
14 in
Tank Material Thickness
3/16 in
Fill Opening Diameter
14 in
Overall Diameter
34 in
Drain Opening Diameter
1 in

Details

Item
Storage Tank
Tank (Gal.)
120 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Type
Closed Top
Fitting Type
Bulkhead
Tank (L)
454 L
Max. Working Pressure (PSI)
Atmospheric
Graduations (Gal.)
10 gal
Features
Molded-in Gallon/Liter Indicators
Connection (In.)
1
Graduations (L.)
38 L
Standards
ASTM D1998, NSF/ANSI 61
Tank Material
HDPE
Finish
UV-Blocking
Resistant To
UV
Graduation Mark Increments
10 gal
Liquid Storage Capacity
120 gal
Tank Orientation
Vertical
Tank Wall Style
Single Wall
Tank Opening Type
Closed Top
Maximum Liquid Temperature
130 Degrees F
Maximum Operating Temperature
130 Degrees F
Drain Connection Gender
Female
Drain Connection Type
TxT
UN Rating Solids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 120 gal, Overall Depth 34 in, Overall Diameter 34 in, Overall Height 51 in, Overall Width 34 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.