Zoro Homepage

Storage Tank, Vertical Closed Top, 330 Gal

  • Mfr # 5750100N97206

  • Zoro # G2978927


product price: $1,618.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
330 gal
Tank Style
Vertical
Dia. (In.)
47 in
Construction Material
HDPE
Overall Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750100N97206
Zoro #
G2978927
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
47 in
Overall Height
68 in
Height (In.)
68 in
Wall Thickness (In.)
3/16 in
Overall Width
47 in
Overall Depth
47 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
42 in
Fill Opening Dia. (In.)
14 in
Tank Material Thickness
3/16 in
Fill Cap Diameter
18 in
Fill Opening Diameter
18 in
Overall Diameter
47 in

Details

Item
Storage Tank
Tank (Gal.)
330 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Tank (L)
1,249 L
Type
Closed Top
Graduations (Gal.)
25 gal
Agency Compliance
NSF And FDA
Features
Molded-in Gallon/Liter Indicators
Graduations (L.)
95 L
Standards
ASTM D1998, NSF/ANSI 61
Finish
UV-Blocking
Tank Material
HDPE
Tank Orientation
Vertical
Tank Wall Style
Single Wall
Resistant To
UV
Liquid Storage Capacity
330 gal
Tank Opening Type
Closed Top
Maximum Liquid Temperature
130 Degrees F
Maximum Operating Temperature
130 Degrees F
Graduation Mark Increments
25 gal
UN Rating Solids
Not Rated
Stackable
No
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 18 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 330 gal, Overall Depth 47 in, Overall Diameter 47 in, Overall Height 68 in, Overall Width 47 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.