Zoro Homepage

Storage Tank, Vertical Closed Top, 330 Gal

  • Mfr # 5750100N97207

  • Zoro # G2241251


product price: $1,940.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank (Gal.)
330 gal
Tank Style
Vertical
Dia. (In.)
47 in
Construction Material
HDPE
Overall Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750100N97207
Zoro #
G2241251
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
47 in
Overall Height
68 in
Height (In.)
68 in
Wall Thickness (In.)
3/16 in
Overall Width
47 in
Overall Depth
47 in
Fill Opening Dia. (In.)
14 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
42 in
Fill Opening Diameter
18 in
Fill Cap Diameter
18 in
Overall Diameter
47 in
Tank Material Thickness
3/16 in
Drain Opening Diameter
2 in

Details

Item
Storage Tank
Tank (Gal.)
330 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Features
Molded-in Gallon/Liter Indicators
Connection (In.)
2
Graduations (L.)
95 L
Max. Working Pressure (PSI)
Atmospheric
Graduations (Gal.)
25 gal
Type
Closed Top
Fitting Type
Bulkhead
Tank (L)
1,249 L
Standards
ASTM D1998, NSF/ANSI 61
Tank Material
HDPE
Finish
UV-Blocking
Tank Orientation
Vertical
Resistant To
UV
Liquid Storage Capacity
330 gal
Maximum Operating Temperature
130 Degrees F
Graduation Mark Increments
25 gal
Tank Opening Type
Closed Top
Maximum Liquid Temperature
130 Degrees F
Tank Wall Style
Single Wall
Drain Connection Gender
Female
Drain Connection Type
TxT
Stackable
No
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 2 in, Fill Opening Diameter 18 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 330 gal, Overall Depth 47 in, Overall Diameter 47 in, Overall Height 68 in, Overall Width 47 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.