Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 35 Gal.

  • Mfr # 1000110N97206

  • Zoro # G0452837


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
35 gal
Tank Style
Vertical
Dia. (In.)
22 in
Construction Material
HDPE
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000110N97206
Zoro #
G0452837
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
22 in
Overall Height
36 in
Height (In.)
36 in
Wall Thickness (In.)
3/16 in
Overall Width
21 3/4 in
Overall Depth
21 3/4 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
18 in
Fill Opening Dia. (In.)
6 in
Fill Opening Diameter
6 in
Overall Diameter
22 in
Fill Cap Diameter
6 in
Tank Material Thickness
3/16 in

Details

Item
Storage Tank
Tank (Gal.)
35 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Graduations (L.)
19 L
Agency Compliance
NSF And FDA
Graduations (Gal.)
5 gal
Type
Closed Top
Tank (L)
132 L
Features
Molded-in Gallon/Liter Indicators
Standards
ASTM D1998, NSF/ANSI 61
Tank Material
HDPE
Finish
UV-Blocking
Graduation Mark Increments
5 gal
Tank Wall Style
Single Wall
Maximum Operating Temperature
130 Degrees F
Maximum Liquid Temperature
130 Degrees F
Resistant To
UV
Tank Orientation
Vertical
Liquid Storage Capacity
35 gal
Tank Opening Type
Closed Top
UN Rating Solids
Not Rated
FDA Compliant
FDA Compliant
UN Rating Liquids
Not Rated
Stackable
No

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 5 gal, Liquid Storage Capacity 35 gal, Overall Depth 21 3/4 in, Overall Diameter 22 in, Overall Height 36 in, Overall Width 21 3/4 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.