Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tank, Vertical Closed Top, 440 Gal

  • Mfr # 5770100N97207

  • Zoro # G1977421


product price: $2,423.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Tank (Gal.)
440 gal
Tank Style
Vertical
Dia. (In.)
53 in
Construction Material
HDPE
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5770100N97207
Zoro #
G1977421
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
53 in
Overall Height
69 in
Height (In.)
69 in
Wall Thickness (In.)
3/16 in
Overall Width
53 in
Overall Depth
53 in
Fill Opening Dia. (In.)
14 in
Manufacturers Warranty Length
3 yr
Tank Bottom Dia. (In.)
48 in
Fill Cap Diameter
18 in
Tank Material Thickness
3/16 in
Fill Opening Diameter
18 in
Overall Diameter
53 in
Drain Opening Diameter
2 in

Details

Item
Storage Tank
Tank (Gal.)
440 gal
Tank Style
Vertical
Construction Material
HDPE
Color
Black, Natural White
Shape
Round
Max. Temp. (F)
130 Degrees F
Max. Working Pressure (PSI)
Atmospheric
Type
Closed Top
Connection (In.)
2
Graduations (L.)
95 L
Features
Molded-in Gallon/Liter Indicators
Tank (L)
1,666 L
Fitting Type
Bulkhead
Graduations (Gal.)
25 gal
Standards
ASTM D1998, NSF/ANSI 61
Tank Material
HDPE
Finish
UV-Blocking
Tank Wall Style
Single Wall
Maximum Liquid Temperature
130 Degrees F
Graduation Mark Increments
25 gal
Tank Orientation
Vertical
Liquid Storage Capacity
440 gal
Resistant To
UV
Maximum Operating Temperature
130 Degrees F
Tank Opening Type
Closed Top
Drain Connection Type
TxT
Drain Connection Gender
Female
UN Rating Liquids
Not Rated
FDA Compliant
FDA Compliant
Stackable
No
UN Rating Solids
Not Rated

Description

Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 2 in, Fill Opening Diameter 18 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 440 gal, Overall Depth 53 in, Overall Diameter 53 in, Overall Height 69 in, Overall Width 53 in, Standards ASTM D1998, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.